Check Availability
  • THERMCO 

    Digital Pocket Thermometer, 8 In. L

  • Item # 3KTT8
  • Mfr. Model # ACC310DIG
Digital Pocket Thermometer, 8 In. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Digital Pocket Thermometers
Stainless steel stems. Each includes batteries.
and
Long-stem units feature Auto-Off, pocket clip, and plastic sheath.
Show More Close
 

Technical Specifications

Item # 3KTT8
Mfr. Model # ACC310DIG
UNSPSC #41112213
Shipping Weight 0.12 lbs
Country of Origin China *
Item Digital Pocket Thermometer
Temp. Range (F) -58 to 536 Degrees F
Temp. Range (C) -50 to 280 Degrees C
Stem Length 8"
Accuracy +/-1 Degrees C
Battery Type 1.5V Silver Oxide Button Cell
Degree Divisions 0.1 Degrees
Resolution 0.1 Degrees
Display 4 Digit Digital LCD
Stem Material Stainless Steel
Case Material Plastic
Features Long Stem
Auto Power Off Yes
Includes Plastic Stem Case, Shirt Clip
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions