Check Availability
  • THERMCO 

    Digital Pocket Thermometer, Plastic

  • Item # 3KTT2
  • Mfr. Model # ACC345DIG
Digital Pocket Thermometer, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KTT2
Mfr. Model # ACC345DIG
UNSPSC #41112213
Shipping Weight 0.05 lbs
Country of Origin China *
Item Digital Pocket Thermometer
Temp. Range (F) -58 to 302 Degrees F
Temp. Range (C) -50 to 150 Degrees C
Stem Length 5"
Accuracy +/-1 Degrees C
Battery Type 1.5V Silver Oxide Button Cell
Degree Divisions 0.1 Degrees
Resolution 0.1 Degrees
Display 4 Digit Digital LCD
Stem Material Stainless Steel
Case Material Plastic
Features 180 Degrees Rotary Head
Auto Power Off Yes
Calibration Certificate NIST Traceable
Includes Plastic Stem Case, Shirt Clip
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions