Check Availability
  • THERMCO 

    380mm, NIST Standards Hydrometer for Specific Gravity

  • Item # 32GC56
  • Mfr. Model # GW2545C
380mm, NIST Standards Hydrometer for Specific Gravity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GC56
Mfr. Model # GW2545C
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Specific Gravity
Scale Divisions 0.010
Range 1.000/2.000
Length 380mm
Temp. Range 0 Degrees to 120 Degrees F
Application Specific Gravity
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms