Check Availability
  • THERMCO 

    380mm, NIST Standards Hydrometer for API ASTM

  • Item # 32FZ29
  • Mfr. Model # GW043HL
380mm, NIST Standards Hydrometer for API ASTM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 32FZ29
Mfr. Model # GW043HL
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale API ASTM
Scale Divisions 0.1
Range 29/37
Length 380mm
Temp. Range 0 Degrees to 150 Degrees F
Application API ASTM
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA , CT , IL , LA , MA , ME , MN , NH , NY , RI , VT and WA.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov