Check Availability
  • THERMCO 

    330mm Hydrometer for Alcohol

  • Item # 32GD55
  • Mfr. Model # GW2510CS
330mm Hydrometer for Alcohol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GD55
Mfr. Model # GW2510CS
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Alcohol
Scale Divisions 1.0/2.0
Range 0/100% and 0/200 PRF
Length 330mm
Temp. Range -20 Degrees to 120 Degrees F
Application Alcohol
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In