Check Availability
  • THERMCO 

    330mm, NIST Standards Hydrometer for Milk

  • Item # 32GD51
  • Mfr. Model # GW9520
330mm, NIST Standards Hydrometer for Milk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GD51
Mfr. Model # GW9520
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Milk
Scale Divisions 1.0
Range 0/120
Length 330mm
Temp. Range 20 Degrees to 100 Degrees F
Application Milk
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms