Check Availability
  • THERMCO 

    330mm, NIST Standards Hydrometer for Brix

  • Item # 32GD44
  • Mfr. Model # GW2523C
330mm, NIST Standards Hydrometer for Brix
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GD44
Mfr. Model # GW2523C
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Brix
Scale Divisions 0.5
Range 0/35
Length 330mm
Temp. Range 0 Degrees to 50 Degrees C
Application Brix
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions