Check Availability
  • THERMCO 

    330mm, NIST Standards Hydrometer for Brix

  • Item # 32GD35
  • Mfr. Model # GW2743C
330mm, NIST Standards Hydrometer for Brix
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GD35
Mfr. Model # GW2743C
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Brix
Scale Divisions 0.1
Range 6/12
Length 330mm
Temp. Range 0 Degrees to 50 Degrees C
Application Brix
Standards NIST
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions