Check Availability
  • THERMCO 

    330mm, NIST Standards Hydrometer for Density

  • Item # 32GA43
  • Mfr. Model # GW305H
330mm, NIST Standards Hydrometer for Density
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 32GA43
Mfr. Model # GW305H
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Density
Scale Divisions 0.5
Range 850/900
Length 330mm
Temp. Range -20 Degrees to 65 Degrees C
Application Density
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA , CT , IL , LA , MA , ME , MN , NH , NY , RI , VT and WA.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov