Check Availability
  • THERMCO 

    330mm, NIST Standards Hydrometer for Specific Gravity

  • Item # 32FZ92
  • Mfr. Model # GW082H
330mm, NIST Standards Hydrometer for Specific Gravity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32FZ92
Mfr. Model # GW082H
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Specific Gravity
Scale Divisions 0.0005
Range 0.650/0.700
Length 330mm
Application Specific Gravity
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms