Check Availability
  • THERMCO 

    330mm, NIST Standards Hydrometer for API ASTM

  • Item # 32FZ03
  • Mfr. Model # GW009H
330mm, NIST Standards Hydrometer for API ASTM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32FZ03
Mfr. Model # GW009H
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale API ASTM
Scale Divisions 0.1
Range 79//91
Length 330mm
Application API ASTM
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions