Check Availability
  • THERMCO 

    330mm, NIST Standards Hydrometer for API ASTM

  • Item # 32FY94
  • Mfr. Model # GW001H
330mm, NIST Standards Hydrometer for API ASTM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32FY94
Mfr. Model # GW001H
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale API ASTM
Scale Divisions 0.1
Range -1/11
Length 330mm
Application API ASTM
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions