Check Availability
  • THERMCO 

    305mm, NIST Standards Hydrometer for IRS Alcohol

  • Item # 32GD61
  • Mfr. Model # GW2606
305mm, NIST Standards Hydrometer for IRS Alcohol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GD61
Mfr. Model # GW2606
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Hydrometer
Scale IRS Alcohol
Scale Divisions 0.2
Range 90/110
Length 305mm
Application IRS Alcohol
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions