Check Availability
  • THERMCO 

    305mm, NIST Standards Hydrometer for IRS Alcohol

  • Item # 32GD60
  • Mfr. Model # GW2605
305mm, NIST Standards Hydrometer for IRS Alcohol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GD60
Mfr. Model # GW2605
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Hydrometer
Scale IRS Alcohol
Scale Divisions 0.2
Range 75/95
Length 305mm
Application IRS Alcohol
Standards NIST
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions