Check Availability
  • THERMCO 

    305mm, NIST Standards Hydrometer for Milk

  • Item # 32GD53
  • Mfr. Model # GW9540
305mm, NIST Standards Hydrometer for Milk
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GD53
Mfr. Model # GW9540
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Milk
Scale Divisions 0.2
Range 26/37
Length 305mm
Application Milk
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms