Check Availability
  • THERMCO 

    300mm, NIST Standards Hydrometer for Brix

  • Item # 32GD26
  • Mfr. Model # GW2520
300mm, NIST Standards Hydrometer for Brix
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GD26
Mfr. Model # GW2520
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Brix
Scale Divisions 0.1
Range 39/51
Length 300mm
Application Brix
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions