Check Availability
  • THERMCO 

    300mm, NIST Standards Hydrometer for Baume and Specific Gravity

  • Item # 32GD01
  • Mfr. Model # GW2544DS
300mm, NIST Standards Hydrometer for Baume and Specific Gravity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GD01
Mfr. Model # GW2544DS
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Specific Gravity and Baume
Scale Divisions 0.002/0.2
Range 1.800/2.000 and 64/72
Length 300mm
Application Baume and Specific Gravity
Standards NIST
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions