Check Availability
  • Hydrometers
  • THERMCO 

    300mm, NIST Standards Hydrometer for Brix

  • Item # 32FY79
  • Mfr. Model # ACC8595PC
300mm, NIST Standards Hydrometer for Brix
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Plain form plastic hydrometer is safe for taking in-plant measurements of sugar content in brines. Use a separate thermometer for taking temperature measurements, and correct for any temperature variations. Individually serialized instrument is tested and calibrated by the manufacturer and supplied with a statement of accuracy. Temperature of standardization is 60°.
Show More Close
 

Technical Specifications

Item # 32FY79
Mfr. Model # ACC8595PC
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Hydrometer
Scale Brix
Scale Divisions 0.5
Range 0/50%
Length 300mm
Application Brix
Standards NIST
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In