Check Availability
  • THERMCO 

    280mm, NIST Standards Hydrometer for Soil

  • Item # 32GA37
  • Mfr. Model # GW152H
280mm, NIST Standards Hydrometer for Soil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GA37
Mfr. Model # GW152H
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Soil
Scale Divisions 1.0
Range 5/60
Length 280mm
Application Soil
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions