Check Availability
  • THERMCO 

    260mm, NIST Standards Hydrometer for Specific Gravity

  • Item # 32GA15
  • Mfr. Model # GW105H
260mm, NIST Standards Hydrometer for Specific Gravity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GA15
Mfr. Model # GW105H
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Specific Gravity
Scale Divisions 0.001
Range 0.800/0.850
Length 260mm
Application Specific Gravity
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions