Check Availability
  • THERMCO 

    250mm, NIST Standards Hydrometer for Baume

  • Item # 32FY92
  • Mfr. Model # ACC8507PC
250mm, NIST Standards Hydrometer for Baume
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32FY92
Mfr. Model # ACC8507PC
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Hydrometer
Scale Baume
Scale Divisions 0.2
Range 59/71
Length 250mm
Application Baume
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions