Check Availability
  • THERMCO 

    250mm, NIST Standards Hydrometer for Baume

  • Item # 32FY89
  • Mfr. Model # ACC8504PC
250mm, NIST Standards Hydrometer for Baume
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32FY89
Mfr. Model # ACC8504PC
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Hydrometer
Scale Baume
Scale Divisions 0.2
Range 29/41
Length 250mm
Application Baume
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions