Check Availability
  • THERMCO 

    250mm, NIST Standards Hydrometer for Brix

  • Item # 32FY81
  • Mfr. Model # ACC8530PC
250mm, NIST Standards Hydrometer for Brix
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32FY81
Mfr. Model # ACC8530PC
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Hydrometer
Scale Brix
Scale Divisions 0.2
Range 15/30%
Length 250mm
Application Brix
Standards NIST
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions