Check Availability
  • THERMCO 

    187mm, NIST Standards Hydrometer for API

  • Item # 32GA77
  • Mfr. Model # GW2508C
187mm, NIST Standards Hydrometer for API
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GA77
Mfr. Model # GW2508C
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale API
Scale Divisions 0.2
Range 69/81
Length 187mm
Temp. Range 20 Degrees to 130 Degrees F
Application API
Standards NIST
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: CA , CT , IL , LA , MA , ME , MN , NH , NY , RI , VT and WA.