Check Availability
  • THERMCO 

    163mm, NIST Standards Hydrometer for API ASTM

  • Item # 32FZ12
  • Mfr. Model # GW026H
163mm, NIST Standards Hydrometer for API ASTM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32FZ12
Mfr. Model # GW026H
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale API ASTM
Scale Divisions 0.1
Range 25/31
Length 163mm
Application API ASTM
Standards NIST
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions