Check Availability
  • THERMCO 

    160mm, NIST Standards Hydrometer for Baume and Specific Gravity

  • Item # 32GD13
  • Mfr. Model # GW2550DS
160mm, NIST Standards Hydrometer for Baume and Specific Gravity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GD13
Mfr. Model # GW2550DS
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Specific Gravity and Baume
Scale Divisions 0.005/0.5
Range 1.400/1.620 and 42/55
Length 160mm
Application Baume and Specific Gravity
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions