Check Availability
  • THERMCO 

    160mm, NIST Standards Hydrometer for Baume and Specific Gravity

  • Item # 32GD12
  • Mfr. Model # GW2549XDS
160mm, NIST Standards Hydrometer for Baume and Specific Gravity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GD12
Mfr. Model # GW2549XDS
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Specific Gravity and Baume
Scale Divisions 0.010/1.0
Range 1.000/1.400 and 0/41
Length 160mm
Application Baume and Specific Gravity
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions