Check Availability
  • THERMCO 

    160mm, NIST Standards Hydrometer for Baume and Specific Gravity

  • Item # 32GD08
  • Mfr. Model # GW2539DS
160mm, NIST Standards Hydrometer for Baume and Specific Gravity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GD08
Mfr. Model # GW2539DS
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Specific Gravity and Baume
Scale Divisions 0.010/1.0
Range 0.700/1.000 and 70/10
Length 160mm
Application Baume and Specific Gravity
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions