Check Availability
  • THERMCO 

    160mm, NIST Standards Hydrometer for Baume and Specific Gravity

  • Item # 32GD07
  • Mfr. Model # GW2538DS
160mm, NIST Standards Hydrometer for Baume and Specific Gravity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GD07
Mfr. Model # GW2538DS
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale Specific Gravity and Baume
Scale Divisions 0.002/0.5
Range 0.900/1.000 and 25/10
Length 160mm
Application Baume and Specific Gravity
Standards NIST
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions