Check Availability
  • THERMCO 

    150mm, NIST Standards Hydrometer for API

  • Item # 32GA61
  • Mfr. Model # GW2502
150mm, NIST Standards Hydrometer for API
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32GA61
Mfr. Model # GW2502
UNSPSC #41113024
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Hydrometer
Scale API
Scale Divisions 0.2
Range 9/21
Length 150mm
Application API
Standards NIST
* This product's country of origin is subject to change

Compliance and Restrictions