Check Availability
  • THERMAL DYNAMICS 

    Plasma Cutter, Cutmaster 152 Series, Input Voltage: 208/230V

  • Item # 20UJ68
  • Mfr. Model # 1-1730-1
Plasma Cutter, Cutmaster 152 Series, Input Voltage: 208/230V
Qty
  • Web Price
    $4,911.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Powerful, lightweight unit has hand torch or hand pendant control. Auto Pilot restart reignites the pilot while cutting expanded metals, for more-efficient operation.
Show More Close
 

Technical Specifications

Item # 20UJ68
Mfr. Model # 1-1730-1
UNSPSC #23171518
Catalog Page 2420
Shipping Weight 82.25 lbs
Country of Origin USA *
Item Plasma Cutter
Rated Output 120A
Input Voltage 208/230V
Cutting Capacity (In.) 2
Cable Length (Ft.) 10
Series Cutmaster 152
Input (Amps) 27/56A
OCV 320
Duty Cycle 60% @ 120A
PSI 70
Application Plasma Cutting Both Ferrous and Nonferrous Metals Up to 2" Tick
Design Inverter
Overall Height (In.) 15
Overall Width (In.) 12
Overall Depth (In.) 30
Includes SL100-75 Degrees Head with 20 ft. Lead, 10 ft. Input Power Cable, Work Lead with Ground Clamp, Spare Parts Kit and Operating Manual
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Reproductive Harm - www.P65Warnings.ca.gov