Check Availability
  • THERMAL DYNAMICS 

    Plasma Cutter, Cutmaster 82 Series, Input Voltage: 208/230V

  • Item # 11G216
  • Mfr. Model # 1-1130-1
Plasma Cutter, Cutmaster 82 Series, Input Voltage: 208/230V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Capable of cutting through 3/4" steel, the CUTMASTER® offers a powerful, lightweight unit with hand torch or hand pendant control. Multivoltage feature allows operation with a single power supply. An autopilot restart instantly reignites the pilot while cutting expanded metals, for more-efficient operation. Includes 75° angle torch with 20-ft. lead, 10-ft. input power cable, work cable and clamp, spare parts kit.
Show More Close
 

Technical Specifications

Item # 11G216
Mfr. Model # 1-1130-1
UNSPSC #23171518
Catalog Page 2420
Shipping Weight 61.15 lbs
Country of Origin Mexico *
Item Plasma Cutter
Rated Output 80A
Input Voltage 208/230V
Cutting Capacity (In.) 3/4-1-1/2
Cable Length (Ft.) 20
Series Cutmaster 82
Input (Amps) 72A
OCV 300-320
Duty Cycle 40% At 80A60% At 65A100% At 55A
PSI 70
Application Heavy Fabrication, Manufacturing and Contractors
Design Durable With Roll Cage Construction
Overall Height (In.) 15
Overall Width (In.) 12
Overall Depth (In.) 24
Includes 75 Degrees Hand Torch, 20 Ft. Leads
* This product's country of origin is subject to change

Compliance and Restrictions