Check Availability
  • THE ORIGINAL MUCK BOOT CO. 

    16"H Men's Knee Boots, Plain Toe Type, Natural Rubber Upper Material, Black, Size 9

  • Item # 21A648
  • Mfr. Model # ASP-000A/9
16"H Men's Knee Boots, Plain Toe Type, Natural Rubber Upper Material, Black, Size 9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Waterproof boots feature hand-layered natural rubber uppers with high-performance neoprene shell. CR-foam bootie with 4-way stretch nylon is comfortable, lightweight, and flexible. A breathable Airmesh™ lining wicks away perspiration. Removable 6mm EVA sock liner provides additional support. Binding is snug at the calf to keep warmth in. Molded outsole is durable for max. protection and stability. EVA molded midsole with contoured footbed. Reinforced toe with a wrap-up bumper. Comfort range: -40° to 60°F.
Show More Close
 

Technical Specifications

Item # 21A648
Mfr. Model # ASP-000A/9
UNSPSC #46181604
Catalog Page 1745
Shipping Weight 5.9 lbs
Country of Origin China *
Item Knee Boots
Rubber Boot Style Knee
Toe Type Plain
Color Black
Footwear Sole Pattern Lug
Insulated Yes
Size 9
Footwear Width D
Style Number ASP-000A
Gender Men's
Boot Height 16"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type CR Flex-Foam
Metatarsal Guard No
Waterproof Yes
Typical Rubber Boot Application General Use
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms