Check Availability
  • THE ORIGINAL MUCK BOOT CO. 

    12"H Unisex Work Boots, Steel Toe Type, Neoprene Rubber Upper Material, Black, Size 12

  • Item # 53XA14
  • Mfr. Model # CMS-000A
12"H Unisex Work Boots, Steel Toe Type, Neoprene Rubber Upper Material, Black, Size 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

12" Steel Toe Mid-Calf Boots, Style Number CMS-000A feature neoprene rubber upper material construction.
Show More Close
 

Technical Specifications

Item # 53XA14
Mfr. Model # CMS-000A
UNSPSC #46181604
Shipping Weight 6.75 lbs
Country of Origin China *
Item Work Boots
Rubber Boot Style Mid-Calf
Toe Type Steel
Color Black
Footwear Sole Pattern Lug
Insulated Yes
Size 12
Footwear Width D
Style Number CMS-000A
Gender Unisex
Boot Height 12"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type CR Flex-Foam
Metatarsal Guard No
Standards ASTM F2413-11 M I/75 C/75 EH
Waterproof Yes
Typical Rubber Boot Application General Use
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms