Check Availability
  • THE ORIGINAL MUCK BOOT CO. 

    12"H Unisex Work Boots, Steel Toe Type, Neoprene Rubber Upper Material, Black, Size 6

  • Item # 53XA08
  • Mfr. Model # CMS-000A
12"H Unisex Work Boots, Steel Toe Type, Neoprene Rubber Upper Material, Black, Size 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

12" Steel Toe Mid-Calf Boots, Style Number CMS-000A feature neoprene rubber upper material construction.
Show More Close
 

Technical Specifications

Item # 53XA08
Mfr. Model # CMS-000A
UNSPSC #46181604
Shipping Weight 5.25 lbs
Country of Origin China *
Item Work Boots
Rubber Boot Style Mid-Calf
Toe Type Steel
Color Black
Footwear Sole Pattern Lug
Insulated Yes
Size 6
Footwear Width D
Style Number CMS-000A
Gender Unisex
Boot Height 12"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type CR Flex-Foam
Metatarsal Guard No
Standards ASTM F2413-11 M I/75 C/75 EH
Waterproof Yes
Typical Rubber Boot Application General Use
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms