Check Availability
  • THE ORIGINAL MUCK BOOT CO. 

    12"H Men's Boots, Plain Toe Type, Natural Rubber Upper Material, Black, Size 10

  • Item # 21A626
  • Mfr. Model # CHM-000A/10
12"H Men's Boots, Plain Toe Type, Natural Rubber Upper Material, Black, Size 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Chore Cool Muck Boots are designed for added durability and performance, with a Vibram® outsole and Spandura® added to the exterior of the bootie for extra wear and abrasion resistance. The neoprene bootie with 4-way stretch nylon is 100% waterproof, lightweight, and flexible. Proprietary etc® sockliner lining helps reduce friction and heat buildup, and Xpress-Cool moisture lining helps keep feet dry and cool. The boots feature a reinforced toe and heel for maximum protection and durability, and a steel shank for additional arch support.
Show More Close
 

Technical Specifications

Item # 21A626
Mfr. Model # CHM-000A/10
UNSPSC #46181604
Catalog Page 1745
Shipping Weight 6.0 lbs
Country of Origin China *
Item Boots
Rubber Boot Style Mid-Calf
Toe Type Plain
Color Black
Footwear Sole Pattern Lug
Insulated Yes
Size 10
Footwear Width D
Style Number CHM-000A
Gender Men's
Boot Height 12"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type CR Flex-Foam
Metatarsal Guard No
Standards ASTM F2413-11 EH
Waterproof Yes
Typical Rubber Boot Application General Use
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms