Check Availability
  • THE ORIGINAL MUCK BOOT CO. 

    12"H Men's Boots, Plain Toe Type, Natural Rubber Upper Material, Black, Size 9

  • Item # 21A625
  • Mfr. Model # CHM-000A/9
12"H Men's Boots, Plain Toe Type, Natural Rubber Upper Material, Black, Size 9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Chore Cool Muck Boots are designed for added durability and performance, with a Vibram® outsole and Spandura® added to the exterior of the bootie for extra wear and abrasion resistance. The neoprene bootie with 4-way stretch nylon is 100% waterproof, lightweight, and flexible. Proprietary etc® sockliner lining helps reduce friction and heat buildup, and Xpress-Cool moisture lining helps keep feet dry and cool. The boots feature a reinforced toe and heel for maximum protection and durability, and a steel shank for additional arch support.
Show More Close
 

Technical Specifications

Item # 21A625
Mfr. Model # CHM-000A/9
UNSPSC #46181604
Catalog Page 1745
Shipping Weight 5.7 lbs
Country of Origin China *
Item Boots
Rubber Boot Style Mid-Calf
Toe Type Plain
Color Black
Footwear Sole Pattern Lug
Insulated Yes
Size 9
Footwear Width D
Style Number CHM-000A
Gender Men's
Boot Height 12"
Footwear Closure Type Pull On
For Outdoor Traction Yes
Insulation Type CR Flex-Foam
Metatarsal Guard No
Standards ASTM F2413-11 EH
Waterproof Yes
Typical Rubber Boot Application General Use
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms