Check Availability
  • THE KENNEDY GROUP 

    Film Shelf Label Roll, White, 50 ft.L x 2"W

  • Item # 44YW02
  • Mfr. Model # IMAG-20-7
Film Shelf Label Roll, White, 50 ft.L x 2"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This KENNEDY GROUP magnetic shelf label features the innovative Hold and ReleaseĀ® technology that allows the easy application and removal of rack identification labels. Helps eliminate label build-up and the mess of trying to remove sticky adhesive residue. It keeps most metal racks and shelves neat and clean, and helps avoid picking errors.
Show More Close
 

Technical Specifications

Item # 44YW02
Mfr. Model # IMAG-20-7
UNSPSC #55121618
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Shelf Label Roll
Label Holder Mounting Type Magnetic
Label Holder Style Label Adhered
Width 2"
Length 50 ft.
Material Film
Finish Glossy
Color White
Includes Application Instructions with Applicator Tool
For Use With Metal Shelves
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.