Check Availability
  • THE END 

    DEET-Free Indoor/Outdoor Wasp and Hornet Killer, 12 oz. Aerosol

  • Item # 6XMH4
  • Mfr. Model # 18320
DEET-Free Indoor/Outdoor Wasp and Hornet Killer, 12 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This insecticide targets hornets, wasps, yellowjackets, and bees. Sprays up to 20 ft. Dielectric strength: 40,700V.
Show More Close
 

Technical Specifications

Item # 6XMH4
Mfr. Model # 18320
UNSPSC #10191509
Catalog Page 1023
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Wasp and Hornet Killer
Insect Control Type Kills
Insect Group Flying
Targeted Insects Bees, Wasps
Form Aerosol
Size 12 oz.
Active Ingredients Permethrin, Piperonyl Butoxide, Tetramethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Indoor/Outdoor
Standards EPA Registered, Passes Lineman's Glove Test
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms