Check Availability
  • THE COMFORTMAKERS 

    Polyolefin, Urethane Foam Backrest, Black

  • Item # 39EC70
  • Mfr. Model # 92061
Polyolefin, Urethane Foam Backrest, Black Backrest,Black,12-1/2" H Backrest,Black,12-1/2" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 39EC70
Mfr. Model # 92061
UNSPSC #46182203
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Backrest
Type Memory Foam
Seat Height (In.) 12-1/2
Comfort Settings Self Adjusting Foam
Color Black
Finish Black
Material Polyolefin, Urethane Foam
Series The ComfortMakers
For Use With Home or Office
Includes Elastic Strap
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.