Check Availability
  • THE BETTER BUNGEE 

    Blue Polyurethane Bungee Strap with S-Hooks, Bungee Length: 24"

  • Item # 46CA52
  • Mfr. Model # BBS24GBL
Blue Polyurethane Bungee Strap with S-Hooks, Bungee Length: 24"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Better Bungeeā„¢ Strap with Galvanized Triangular Ends is made from strong, flexible polyurethane, allowing safe stretching with 2 times more than its original length. Features larger over-molded and stronger hook ends for easier anchoring and durability. This lightweight cord will not break or become brittle when exposed to harsh weather elements, such as UV rays, salt water, oils or fuels and most house hold chemicals. Bungee cord has high-strength plastic hooks/clips that are strong and help prevent marring.
Show More Close
 

Technical Specifications

Item # 46CA52
Mfr. Model # BBS24GBL
UNSPSC #31151903
Catalog Page 1104
Shipping Weight 0.17 lbs
Country of Origin USA *
Item - Bungees Bungee Strap
Stretched Bungee Length 48"
Bungee Length 24"
Bungee Material Polyurethane
Bungee End Type S-Hook
Bungee End Material Galvanized Steel
Color Blue
Bungee Width 1-1/2"
Bungee Thickness 3/16"
For Use With ATVs, Cargo Rack, Truck, Car, Motorcycle, RV, Tents, Tarps, Luggage, Bundled PVC Pipe, Bundled Electrical Extension Cords, Carpet Rolls, Pickups, Dollies, Hydraulic Hoses, Industrial Grade Projects, Hospitals and Hospitality Industry Uses
Manufacturers Warranty Length Limited Life
Hook Length 3"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.