Check Availability
  • THE BETTER BUNGEE 

    Blue Polyurethane Bungee Strap with J-Hooks, Bungee Length: 12"

  • Item # 46CA12
  • Mfr. Model # BBS12NBL
Blue Polyurethane Bungee Strap with J-Hooks, Bungee Length: 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

When rope cannot be trusted, The Better Bungeeā„¢ high-tech polyurethane bungee strap is a lightweight and strong alternative for securing tent poles for camping, lunch boxes to a motorcycle, or a tackle box to your boat. Stores easily and will not break, rot, or become brittle when exposed to extreme temperature variations, UV, water, diesel fuel, oil, and gasoline. Safely stretches up to twice the original length.
Show More Close
 

Technical Specifications

Item # 46CA12
Mfr. Model # BBS12NBL
UNSPSC #31151904
Catalog Page 1104
Shipping Weight 0.06 lbs
Country of Origin USA *
Item - Bungees Bungee Strap
Stretched Bungee Length 24"
Bungee Length 12"
Bungee Material Polyurethane
Bungee End Type J-Hook
Bungee End Material Nylon
Color Blue
Bungee Width 1-1/2"
Bungee Thickness 3/16"
For Use With ATVs, Cargo Rack, Truck, Car, Motorcycle, RV, Tents, Tarps, Luggage, Bundled PVC Pipe, Bundled Electrical Extension Cords, Carpet Rolls, Pickups, Dollies, Hydraulic Hoses, Industrial Grade Projects, Hospitals and Hospitality Industry Uses
Manufacturers Warranty Length Limited Life
Hook Length 2-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.