Check Availability
  • THE BETTER BUNGEE 

    Black Polyurethane Bungee Strap with J-Hooks, Bungee Length: 36"

  • Item # 46CC01
  • Mfr. Model # BBSS36NBK
Black Polyurethane Bungee Strap with J-Hooks, Bungee Length: 36"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Better Bungee™ Adjustable Strap with Slots Overmolded Nylon Ends is very versatile as it will adjust to just about any size. When rope cannot be trusted, The Better Bungee™ high-tech polyurethane bungee strap is a lightweight and strong alternative for securing tent poles for camping, lunch boxes to a motorcycle, or a tackle box to your boat. Stores easily and will not break, rot, or become brittle when exposed to extreme temperature variations, UV, water, diesel fuel, oil, and gasoline. Safely stretches up to twice the original length.
Show More Close
 

Technical Specifications

Item # 46CC01
Mfr. Model # BBSS36NBK
UNSPSC #31151903
Catalog Page 1104
Shipping Weight 0.1 lbs
Country of Origin USA *
Item - Bungees Bungee Strap
Stretched Bungee Length 72"
Bungee Length 36"
Bungee Material Polyurethane
Bungee End Type J-Hook
Bungee End Material Nylon
Color Black
Bungee Width 1-1/2"
Bungee Thickness 3/16"
For Use With ATVs, Cargo Rack, Truck, Car, Motorcycle, RV, Tents, Tarps, Luggage, Bundled PVC Pipe, Bundled Electrical Extension Cords, Carpet Rolls, Pickups, Dollies, Hydraulic Hoses, Industrial Grade Projects, Hospitals and Hospitality Industry Uses
Manufacturers Warranty Length Limited Life
Hook Length 2-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.