Check Availability
  • TEXSPORT 

    Whistle, Brass

  • Item # 9DLH9
  • Mfr. Model # 15070
Whistle, Brass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 9DLH9
Mfr. Model # 15070
UNSPSC #60131105
Shipping Weight 0.05 lbs
Country of Origin China *
Item Whistle
Material Brass
Includes Lanyard
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov