Check Availability
  • Emergency Response Cots and Beds
  • TEXSPORT 

    Fold Up Cot, 75" Length, 26" Width, 16" Height, 250 lb. Weight Capacity, Green, Steel

  • Item # 8ATK4
  • Mfr. Model # 15042
Fold Up Cot,  75" Length,  26" Width,  16" Height,  250 lb. Weight Capacity,  Green,  Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8ATK4
Mfr. Model # 15042
UNSPSC #56101513
Shipping Weight 14.0 lbs
Country of Origin China *
Item Fold Up Cot
Length 75"
Width 26"
Height 16"
Material of Construction Steel
Color Green
Weight Capacity 250 lb.
Includes (1) Cot, (1) Frame
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In