Check Availability
  • TEXAS INSTRUMENTS 

    Explorer Calculator, 8 Display Digits, 6-3/4" Length, 9-3/4" Width, Battery, Solar

  • Item # 35W790
  • Mfr. Model # TEXTI15
Explorer  Calculator,  8 Display Digits,  6-3/4" Length,  9-3/4" Width,  Battery, Solar
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35W790
Mfr. Model # TEXTI15
UNSPSC #44101801
Shipping Weight 0.5 lbs
Country of Origin Philippines *
Item Explorer(TM) Calculator
Type Basic
Length 6-3/4"
Width 9-3/4"
Display Digits 8
Display LCD
Functions Mathematics,Science,Accounting,Calculation,Bookkeeping,Schools,Education
Power Supply Battery, Solar
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In