Check Availability
  • TESTO 

    Tripod

  • Item # 21C652
  • Mfr. Model # 0554-0743
Tripod Tripod
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The sturdy TESTO tripod is holds the TESTO indoor climate reader meter (No. 21C651) and other Comfort Level accessories for extended periods of measurement. The tripod is designed to hold the 6" globe probe and Comfort Level probe, but it can also hold additional probes for extended periods of time.
Show More Close
 

Technical Specifications

Item # 21C652
Mfr. Model # 0554-0743
UNSPSC #77121501
Shipping Weight 4.5 lbs
Country of Origin Germany *
Item Tripod
For Use With 480
Manufacturers Warranty Length 2 yr.
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions