Check Availability
  • TESTO 

    Rh and Temp Probe

  • Item # 21C655
  • Mfr. Model # 0636-9743
Rh and Temp Probe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TESTO humidity and temperature probe is designed for use with the TESTO indoor climate reader meter (No. 21C651). The probe provides precise measurements of relative humidity (0% to 100%) and temperature (-4°F to 158°F (-20°C to 70°C).
Show More Close
 

Technical Specifications

Item # 21C655
Mfr. Model # 0636-9743
UNSPSC #77121501
Shipping Weight 0.65 lbs
Country of Origin Germany *
Item Humidity and Temperature Probe
For Use With 480,21C680
Manufacturers Warranty Length 2 yr.
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions