Check Availability
  • TESTO 

    Plug In Head Cable

  • Item # 21C680
  • Mfr. Model # 0430-0100
Plug In Head Cable Plug In Head Cable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TESTO probe connection cable is a 5-ft. cable with round 8-pin DIN style connectors. This plug-in head cable is used to connect various probes to the TESTO indoor climate reader meter (No. 21C651).
Show More Close
 

Technical Specifications

Item # 21C680
Mfr. Model # 0430-0100
UNSPSC #77121501
Shipping Weight 0.25 lbs
Country of Origin Qatar *
Item Probe Connection Cable
For Use With 480
Manufacturers Warranty Length 2 yr.
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions