Check Availability
  • TESTO 

    Light Probe

  • Item # 21C657
  • Mfr. Model # 0635-0543
Light Probe Light Probe
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The TESTO light probe is used in conjunction with the TESTO indoor climate reader meter (No. 21C651) to evaluate illumination in the workplace. Measures in a range of 0 to 100.000 Lux.
Show More Close
 

Technical Specifications

Item # 21C657
Mfr. Model # 0635-0543
UNSPSC #77121501
Shipping Weight 0.6 lbs
Country of Origin Germany *
Item Light Probe
Type LUX
For Use With 480
Manufacturers Warranty Length 2 yr.
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions